Buy more than* S$200* and get FREE SHIPPING

Smoke Safety Glasses

4.67 (3)
Lens Color
Smoke
Material
Polycarbonate, plastic, rubber
Specification
4A coating (99.9%): anti fogging, scratch-resistant, anti-static, anti-ultraviolet
...see all>
Product Options
ADD TO CART
Frame Color Type Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Color Type Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue x gray Wide 138 1PC 1 T5900WBLS 68076452 31.99 SGD
Shipped after 2018-01-25
Black x red Wide width 138 1PC 1 T5900WTKS 68076443 28.99 SGD
In stock
Black x red Standard width 130 1PC 1 T5900LTKS 46747267 28.99 SGD
In stock
Black x red Narrow 115 1PC 1 T5900NTKS 68076416 35.99 SGD
Shipped after 2018-01-25
Blue x gray Standard width 130 1PC 1 T5900LBLS 68076434 28.99 SGD
In stock
Blue x gray Narrow 115 1PC 1 T5900NBLS 68076425 28.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
You can use it for work or play.
5
From Japan
On 2016-09-30 15:15:42
Sunglasses can also be used as a measure against ultraviolet rays during work and during summer season. Work can also concentrate and less tired easily.
This review is about item#68076452.
Sunglasses while driving
5
From Japan
On 2015-06-02 05:26:39
It is light and easy to use with a large lens surface.
This review is about item#46747267.
For protection during work
4
From Japan
On 2014-01-17 16:55:11
Although it is expensive in the catalog ninap, it is functional satisfactorily. The overview is also minimally cheap. Although there are many choices of design and size, we will not limit the users, but weak points are a weak point of net sales that we can not try on. Also, since there is no particular problem as it is not used, one of the functions "angle adjustment of the lens" can not be done absolutely. There are usage methods and diagrams inside the outer box, but I do not know even if I see it. Although it seems that a part of the frame seems to be bent, it was impossible to bend at all either side even if putting strength (I tried many times). Although it seems likely to be damaged even if putting much effort, I stopped, but I think that it is not necessary function. I also requested, but I'd like you to update photos such as mirror type as soon as possible.
This review is about item#46747267.

Related Products