Buy more than* S$200* and get FREE SHIPPING

PC Register

3.00 (2)
Air Flow Rate (m3/h)
(9.8Pa)15.2
Effective Ventilation Area (cm2)
13
Compatible Pipe
SU75 75x85
Color
Silver gray
Material
AES
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-8955PR-SG 34657962 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Personal repair
5
From Japan
On 2014-11-03 23:02:08
You can close the hole that was currently open at a cheap price and when you need it you can ventilate by pulling the middle knob so it's two birds with one stone.
This review is about item#34657962.
I can not use it
1
From Japan
On 2013-06-10 15:54:04
This product did not write the dimensions, but since it is cheap one way I bought one I also asked for dimensions, so I could use it. I think that it takes time and effort, but I think that it is necessary to fill in the dimensions If it is a desire then it is the best with any moving
This review is about item#34657962.

Related Products