Buy more than* S$200* and get FREE SHIPPING

All-season Sweatshirt

5.00 (1)
Clothes Length (cm)
71
Sleeve Length (cm)
60
Shoulder Width (cm)
47
Chest Measurement (cm)
105
Size
L
...see all
Product Options
ADD TO CART
Air Consumption (mL/mm) Color Number Fabric Functions Mixing Ratio (%) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Consumption (mL/mm) Color Number Fabric Functions Mixing Ratio (%) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cool Comfort (quick drying sweat) 004 Dimple mesh Quick drying sweat 100% polyester Gray Long-sleeved T-shirt 1Sheet 1 AZ10575 68130404 27.24 SGD
Shipped after 2017-03-29
- 008 - - - - - 1sheet 1 AZ10575 68130763 27.24 SGD
Shipped after 2017-03-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Public works
5
From Japan
On 2014-07-12 12:46:14
Even though long-sleeved wearing cool.
This review is about item#68130632.

Related Products