Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Women's Lab Coat

4.00 (4)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Air Consumption (mL/mm)
Antistatic, antibacterial properties
Fabric
Burberry
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 55 41 65 polyester, 35 cotton 103 M White 1 1Sheet 1 861314 68141744 44.99 SGD
In stock
110 58 49 65 polyester, cotton 35 133 6L Pink - 1Sheet 1 861314 68141963 54.99 SGD
Shipped after 2018-05-02
110 58 47 65 polyester, cotton 35 123 4L Saxe blue - 1Sheet 1 861314 68141866 54.99 SGD
Shipped after 2018-05-02
110 58 48 65 polyester, cotton 35 128 5L Saxe blue - 1Sheet 1 861314 68141875 54.99 SGD
Shipped after 2018-05-02
110 58 49 65 polyester, cotton 35 133 6L Saxe blue - 1Sheet 1 861314 68141884 54.99 SGD
Shipped after 2018-05-02
110 58 48 65 polyester, cotton 35 128 5L White 001 1Sheet 1 861314 68141796 60.99 SGD
Shipped after 2018-05-02
110 58 46 65 polyester, cotton 35 118 3L Pink - 1Sheet 1 861314 68141936 54.99 SGD
Shipped after 2018-05-02
110 58 47 65 polyester, cotton 35 123 4L Pink - 1Sheet 1 861314 68141945 54.99 SGD
Shipped after 2018-05-02
110 57 45 65 polyester, cotton 35 113 LL Pink - 1Sheet 1 861314 68141927 54.99 SGD
Shipped after 2018-05-02
100 55 41 65 polyester, cotton 35 103 M Pink - 1Sheet 1 861314 68141902 44.99 SGD
In stock
100 55 41 65 polyester, cotton 35 103 M Saxe blue - 1Sheet 1 861314 68141823 45.99 SGD
In stock
110 57 45 65 polyester, cotton 35 113 LL White 001 1Sheet 1 861314 68141762 45.99 SGD
In stock
110 58 48 65 polyester, cotton 35 128 5L Pink - 1Sheet 1 861314 68141954 54.99 SGD
Shipped after 2018-05-02
110 58 46 65 polyester, cotton 35 118 3L White 001 1Sheet 1 861314 68141771 44.99 SGD
Shipped after 2018-05-08
110 58 47 65 polyester, cotton 35 123 4L White 001 1Sheet 1 861314 68141787 60.99 SGD
Shipped after 2018-05-02
110 58 49 65 polyester, cotton 35 133 6L White 001 1Sheet 1 861314 68141805 82.99 SGD
Shipped after 2018-05-02
95 54 39 65 polyester, cotton 35 98 S Pink - 1Sheet 1 861314 68141893 54.99 SGD
Shipped after 2018-05-02
110 58 46 65 polyester, cotton 35 118 3L Saxe blue - 1Sheet 1 861314 68141857 54.99 SGD
Shipped after 2018-05-02
95 54 39 65 polyester, cotton 35 98 S Saxe blue - 1Sheet 1 861314 68141814 44.99 SGD
Shipped after 2018-05-08
105 56 43 65 polyester, cotton 35 108 L Pink - 1Sheet 1 861314 68141911 51.99 SGD
Shipped after 2018-05-02
105 56 43 65 polyester, cotton 35 108 L Saxe blue - 1Sheet 1 861314 68141832 60.99 SGD
Shipped after 2018-05-02
110 57 45 65 polyester, cotton 35 113 LL Saxe blue - 1Sheet 1 861314 68141841 76.99 SGD
Shipped after 2018-05-02
105 56 43 65 polyester, cotton 35 108 L White 001 1Sheet 1 861314 68141753 45.99 SGD
In stock
95 54 39 65 polyester, cotton 35 98 S White 001 1Sheet 1 861314 68141735 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As a school work clothes
4
From Japan
On 2017-04-19 06:48:00
It looks refreshed with just size. Thick clothes can not be done inside. Ideal as work clothes in the room. It will be like if you wear this, so you no longer have to worry about commuting.
This review is about item#68141753.
Scientific experiment
3
From Japan
On 2017-03-03 13:05:46
The size is just right, easy to use It is not particularly bad point
This review is about item#68141744.
We will use it at the jewelry identification office when we prepare the distinguishing document.
5
From Japan
On 2015-12-14 22:44:51
The size is exactly good, comfort is also good. Dust may come in when processing a discrimination paper with lamination, but when wearing a white coat, it was quite possible to prevent clothing fibers and dust from entering, so we are very satisfied with our work .
This review is about item#68141744.
It is used for experimental lessons and for preventing dirt.
4
From Japan
On 2015-10-19 10:00:06
I liked the color very much. Until now it was white, so it is very fresh and reputable. However, it seems to me that the sleeve width is a little thin. It is good now, but I am a little worried when I wear heavy items in winter production. Because it becomes hard to move hard. On the other hand, it is thought that LL shoulder falls, and the width of the garment will also fluctuate. I am currently reviewing repeat, but I am suffering from size. In addition, personally, if there is a double front button, you may buy it.
This review is about item#68141832.

Related Products