Buy more than* S$200* and get FREE SHIPPING

Men's Lab Coat

3.00 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Air Consumption (mL/mm)
Antistatic, antibacterial properties
Fabric
Burberry
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 63 53 65 polyester, cotton 35 141 6L Saxe blue - 1Sheet 1 861313 68142121 86.99 SGD
Shipped after 2018-04-25
115 62 49 65 polyester, cotton 35 121 LL Saxe blue - 1Sheet 1 861313 68142085 46.99 SGD
Shipped after 2018-04-26
115 62 49 65 polyester, 35 cotton 121 LL White 1 1Sheet 1 861313 68142006 46.99 SGD
In stock
110 60 48 65 polyester, 35 cotton 116 L White 1 1Sheet 1 861313 68141997 48.99 SGD
In stock
115 63 50 65 polyester, 35 cotton 126 3L White 1 1Sheet 1 861313 68142015 48.99 SGD
In stock
115 63 50 65 polyester, cotton 35 126 3L Saxe blue - 1Sheet 1 861313 68142094 56.99 SGD
Shipped after 2018-04-25
115 63 52 65 polyester, cotton 35 136 5L White 001 1Sheet 1 861313 68142033 49.99 SGD
In stock
105 58 47 65 polyester, 35 cotton 111 M White 1 1Sheet 1 861313 68141981 48.99 SGD
In stock
115 63 52 65 polyester, cotton 35 136 5L Saxe blue - 1Sheet 1 861313 68142112 56.99 SGD
Shipped after 2018-04-25
100 56 46 65 polyester, cotton 35 106 S White 001 1Sheet 1 861313 68141972 49.99 SGD
In stock
115 63 51 65 polyester, cotton 35 131 4L Saxe blue - 1Sheet 1 861313 68142103 86.99 SGD
Shipped after 2018-04-25
105 58 47 65 polyester, cotton 35 111 M Saxe blue - 1Sheet 1 861313 68142067 56.99 SGD
Shipped after 2018-04-25
115 63 51 65 polyester, cotton 35 131 4L White 001 1Sheet 1 861313 68142024 49.99 SGD
Shipped after 2018-04-25
115 63 53 65 polyester, cotton 35 141 6L White 001 1Sheet 1 861313 68142042 49.99 SGD
In stock
110 60 48 65 polyester, cotton 35 116 L Saxe blue - 1Sheet 1 861313 68142076 48.99 SGD
In stock
100 56 46 65 polyester, cotton 35 106 S Saxe blue - 1Sheet 1 861313 68142051 56.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
At the time of experiment
3
From Japan
On 2016-10-19 09:29:52
It was easy to use because it was a type with no string on the cuff, but the color was different from the image because the color was more yellowish than the image.
This review is about item#68142006.
Hygiene clothing obligation
3
From Japan
On 2014-05-08 16:50:29
I purchased the largest size this time, but I could not wear it because the size did not match. I think that it was better if the size notation is stated clearly and if return can be made. I think that the dough was good and fun. I hope that you can enlarge the development of the size ♪
This review is about item#68142033.

Related Products