Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

AZ-8461 Economy cold winter jackets (winter)

5.00 (1)
Paddning (g/m2) (Body)
180
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Material Color Number Type Fabric Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Material Color Number Type Fabric Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62.5 57 - 134 LL - - 004 - - 73 1sheet 1 AZ8461 68146251 80.99 SGD
In stock
64.5 59 Polyester 65, Cotton 35 140 3L White Polyurethane 008 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146337 83.99 SGD
Shipped after 2018-05-02
64.5 61 Polyester 65, Cotton 35 146 4L White Polyurethane 008 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146346 93.99 SGD
Shipped after 2018-05-02
58.5 53 Polyester 65, Cotton 35 123 M White Polyurethane 010 Princess fork 33 single yarn poplin 68 1sheet 1 AZ8461 68146373 80.99 SGD
Shipped after 2018-05-02
58.5 53 Polyester 65, Cotton 35 123 M White Polyurethane 004 Princess fork 33 single yarn poplin 68 1sheet 1 AZ8461 68146233 80.99 SGD
Shipped after 2018-05-02
64.5 61 Polyester 65, Cotton 35 146 4L White Polyurethane 010 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146416 93.99 SGD
Shipped after 2018-05-02
56 50 Polyester 65, Cotton 35 116 S White Polyurethane 004 Princess fork 33 single yarn poplin 66 1sheet 1 AZ8461 68146224 80.99 SGD
Shipped after 2018-05-02
56 50 Polyester 65, Cotton 35 116 S White Polyurethane 008 Princess fork 33 single yarn poplin 66 1sheet 1 AZ8461 68146294 80.99 SGD
Shipped after 2018-05-02
64.5 63 Polyester 65, Cotton 35 152 5L White Polyurethane 004 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146285 95.99 SGD
Shipped after 2018-05-02
60.5 55 Polyester 65, Cotton 35 128 L White Polyurethane 008 Princess fork 33 single yarn poplin 70 1sheet 1 AZ8461 68146312 80.99 SGD
Shipped after 2018-05-02
58.5 53 Polyester 65, Cotton 35 123 M White Polyurethane 008 Princess fork 33 single yarn poplin 68 1sheet 1 AZ8461 68146303 80.99 SGD
Shipped after 2018-05-02
64.5 59 Polyester 65, Cotton 35 140 3L White Polyurethane 010 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146407 83.99 SGD
Shipped after 2018-05-02
64.5 63 Polyester 65, Cotton 35 152 5L White Polyurethane 010 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146425 95.99 SGD
Shipped after 2018-05-02
62.5 57 Polyester 65, Cotton 35 134 LL White Polyurethane 008 Princess fork 33 single yarn poplin 73 1sheet 1 AZ8461 68146321 80.99 SGD
Shipped after 2018-05-02
64.5 63 Polyester 65, Cotton 35 152 5L White Polyurethane 008 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146355 95.99 SGD
Shipped after 2018-05-02
56 50 Polyester 65, Cotton 35 116 S White Polyurethane 010 Princess fork 33 single yarn poplin 66 1sheet 1 AZ8461 68146364 80.99 SGD
Shipped after 2018-05-02
60.5 55 Polyester 65, Cotton 35 128 L White Polyurethane 010 - 33 single yarn poplin 70 1sheet 1 AZ8461 68146382 80.99 SGD
Shipped after 2018-05-02
60.5 55 Polyester 65, Cotton 35 128 L White Polyurethane 004 Princess fork 33 single yarn poplin 70 1sheet 1 AZ8461 68146242 80.99 SGD
Shipped after 2018-05-02
64.5 59 Polyester 65, Cotton 35 140 3L White Polyurethane 004 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146267 83.99 SGD
Shipped after 2018-05-02
64.5 61 Polyester 65, Cotton 35 146 4L White Polyurethane 004 Princess fork 33 single yarn poplin 76 1sheet 1 AZ8461 68146276 93.99 SGD
Shipped after 2018-05-02
62.5 57 Polyester 65, Cotton 35 134 LL White Polyurethane 010 Princess fork 33 single yarn poplin 73 1sheet 1 AZ8461 68146391 80.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a regular outer garment
5
From Japan
On 2014-03-08 09:43:51
★ Height 171 cm / Weight 70 kg and L size purchase just size ★ It is warm enough if it is not extremely cold ★ There are inner pockets on the left and right There is a handy price This quality is satisfactory at this price.
This review is about item#68146382.

Related Products