Buy more than* S$200* and get FREE SHIPPING

AZ - 8560 Full - blown wind protection coat

3.83 (6)
...see all>
Product Options
ADD TO CART
Paddning (g/m2) (Body) Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Fabric Chest Measurement (cm) Mixing Ratio (%) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paddning (g/m2) (Body) Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Fabric Chest Measurement (cm) Mixing Ratio (%) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 008 83 60 56 - 129 - L - - 1sheet 1 AZ8560 68151562 89.99 SGD
Shipped after 2018-02-27
160 008 87 62 60 - 141 - 3L - - 1sheet 1 AZ8560 68151587 89.99 SGD
Shipped after 2018-02-27
160 008 87 64 64 - 153 - 5L - - 1sheet 1 AZ8560 68151605 96.99 SGD
N/A
160 039 81 59 54 - 123 - M - - 1sheet 1 AZ8560 68151693 87.99 SGD
Shipped after 2018-02-27
160 039 87 63 62 - 147 - 4L - - 1sheet 1 AZ8560 68151736 93.99 SGD
Shipped after 2018-02-27
160 039 87 64 64 - 153 - 5L - - 1sheet 1 AZ8560 68151745 96.99 SGD
Shipped after 2018-02-27
160 010 81 59 54 - 123 - M - - 1sheet 1 AZ8560 68151623 87.99 SGD
N/A
160 010 85 61 58 - 135 - LL - - 1sheet 1 AZ8560 68151641 87.99 SGD
Shipped after 2018-02-27
160 010 79 58 52 - 117 - S - - 1sheet 1 AZ8560 68151614 87.99 SGD
N/A
160 010 87 62 60 - 141 - 3L - - 1sheet 1 AZ8560 68151657 86.99 SGD
Shipped after 2018-02-27
160 039 83 60 56 - 129 - L - - 1sheet 1 AZ8560 68151702 87.99 SGD
Shipped after 2018-02-27
160 008 79 58 52 - 117 - S - - 1sheet 1 AZ8560 68151544 87.99 SGD
Shipped after 2018-02-27
160 008 81 59 54 - 123 - M - - 1sheet 1 AZ8560 68151553 89.99 SGD
Shipped after 2018-02-27
160 010 87 63 62 - 147 - 4L - - 1sheet 1 AZ8560 68151666 93.99 SGD
Shipped after 2018-02-27
160 010 87 64 64 - 153 - 5L - - 1sheet 1 AZ8560 68151675 90.99 SGD
Shipped after 2018-02-27
160 039 79 58 52 - 117 - S - - 1sheet 1 AZ8560 68151684 87.99 SGD
Shipped after 2018-02-27
160 039 85 61 58 - 135 - LL - - 1sheet 1 AZ8560 68151711 87.99 SGD
Shipped after 2018-02-27
160 008 87 63 62 - 147 - 4L - - 1sheet 1 AZ8560 68151596 98.99 SGD
Shipped after 2018-02-27
160 039 87 62 60 - 141 - 3L - - 1sheet 1 AZ8560 68151727 89.99 SGD
Shipped after 2018-02-27
160 008 85 61 58 - 135 - LL - - 1sheet 1 AZ8560 68151571 87.99 SGD
Shipped after 2018-02-27
160 010 83 60 56 - 129 - L - - 1sheet 1 AZ8560 68151632 87.99 SGD
Shipped after 2018-02-27
160, 160 - 87, 87 62, 62 60, 60 33 single yarn poplin 141, 141 Polyester 65, Cotton 35 3L, 3L White Polyurethane 1sheet 1 AZ-8560 69036275 88.99 SGD
Shipped after 2018-03-01
160, 160 - 81, 81 59, 59 54, 54 33 single yarn poplin 123, 123 Polyester 65, Cotton 35 M, M White Polyurethane 1sheet 1 AZ-8560 69036248 84.99 SGD
Shipped after 2018-03-01
160, 160 - 83, 83 60, 60 56, 56 33 single yarn poplin 129, 129 Polyester 65, Cotton 35 L, L White Polyurethane 1sheet 1 AZ-8560 69036257 84.99 SGD
Shipped after 2018-03-01
160, 160 - 87, 87 63, 63 62, 62 33 single yarn poplin 147, 147 Polyester 65, Cotton 35 4L, 4L White Polyurethane 1sheet 1 AZ-8560 69036284 89.99 SGD
Shipped after 2018-03-01
160, 160 - 87, 87 64, 64 64, 64 33 single yarn poplin 153, 153 Polyester 65, Cotton 35 5L, 5L White Polyurethane 1sheet 1 AZ-8560 69036293 89.99 SGD
Shipped after 2018-03-01
160, 160 - 79, 79 58, 58 52, 52 33 single yarn poplin 117, 117 Polyester 65, Cotton 35 S, S White Polyurethane 1sheet 1 AZ-8560 69036232 84.99 SGD
Shipped after 2018-03-01
160, 160 - 85, 85 61, 61 58, 58 33 single yarn poplin 135, 135 Polyester 65, Cotton 35 LL, LL White Polyurethane 1sheet 1 AZ-8560 69036266 84.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Used as casual wear
4
From Japan
On 2017-12-02 16:01:02
I think that it is warm and comprehensive. However, I think that the part of the collar of the neck is not black and the beige is more dirty.
This review is about item#68151745.
Deliver cargo to delivery center at truck at midnight
1
From Japan
On 2017-05-12 09:34:42
Moisture evaporated from my body on the lining instead of passing through the wind condenses and the body gets cold rather on the contrary. In 2 weeks after buying it, the knuckle of the cuff adjuster's weak velcro becomes weak and it will not stick at all in the first month, so I cut off the adjuster with scissors as it is in the way of work. I think that it is complicated because of the high items. I did not buy it again because I was scolded. that's all
Forklift work
4
From Japan
On 2017-02-20 10:21:48
It is moderately light and easy to move and is moderately well designed.
This review is about item#68151596.
Measures against cold during work
4
From Japan
On 2017-02-17 16:04:51
The warmth was good, it was nice, light and easy to move. However, there are places where seams are broken (probably individual differences) a bit disappointing. The wrist is tightened, but it is also good considering the cold weather.
This review is about item#68151562.
Used for testing control panels and distribution boards of water supply and sewage facilities (measures against cold)
5
From Japan
On 2017-02-01 10:54:05
It is necessary for a cold weather protection against cold weather. It can also be used for commuting, smooth movement, no sound like rustling like a vinyl type does not occur. Easy to use.
This review is about item#68151571.
Agricultural work and a walk of a dog in the morning
5
From Japan
On 2016-12-06 15:00:48
The cuffs are a bit small and the Velcro tape adjustment width is small but overall it is light and hot
This review is about item#68151711.

Related Products