Buy more than* S$200* and get FREE SHIPPING

Safety Glasses Mirror-type

3.00 (3)
...see all
Product Options
ADD TO CART
Width (mm) Frame Color Lens Color Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Frame Color Lens Color Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 Black x red Mirror Standard width Polycarbonate, plastic, rubber 1PC 1 T5900LTKTCG 68076477 32.30 SGD
In stock
138 - - - - 1pc 1 T5900WTKTCG 68076486 32.30 SGD
In stock
115 - - - - 1pc 1 T5900NTKTCG 68076461 35.83 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
During the site verification
1
From Japan
On 2016-03-31 20:56:03
It did not change as the clearing rather than the mirror to have purchased the mirror type
This review is about item#68076461.
Mowing
4
From Japan
On 2014-07-14 18:10:54
Although the design can be very satisfied, inconvenient there is no Japanese translation in the instruction manual. Adjustment of the nose pads, adjusting the intensity sandwiching the head is easy to move easy-to-use, but the angle adjustment can not be adjusted can not understand it now.
This review is about item#68076477.
To work at the time and outdoor
4
From Japan
On 2014-02-25 07:56:36
This is the mirror type, but it is a mirror of clear system. To the extent that contains the thin Brown, it will be the brightness can also be used indoors. Mirror and the usual clear type is the difference in appearance to some extent, in the state is the mirror type glasses will be a cool impression because there is a feature that from the outside look is difficult to read. Clear Type is that simply become "people who wear glasses." Because the clear type mirror is not suitable for use as sunglasses because the glare of the sun will not be reduced at all.
This review is about item#68076461.

Related Products