Buy more than* S$200* and get FREE SHIPPING

Safety Rubber Gloves

3.50 (8)
Overall Length (cm)
About 40
Color
Black
Thickness (mm)
0.65+/-0.1
Material
Chloroprene + natural rubber
...see all>
Product Options
ADD TO CART
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9/L 21 7.5 1Pair 1 #726 68076556 19.99 SGD
In stock
10/XL 24 8 1Pair 1 #726 68076565 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Chemical handling
4
From Japan
On 2016-06-29 16:27:34
It was easy to handle without having thickness, but hard to use. Expect for future durability.
This review is about item#68076556.
During storage battery transport
3
From Japan
On 2016-06-12 21:30:08
It was easy to use as acid resistant gloves.
This review is about item#68076565.
Hydrochloric Acid Handling
5
From Japan
On 2016-03-08 15:44:32
It is soft, stable and can do fine work
This review is about item#68076565.
Machine washing
4
From Japan
On 2015-11-05 15:01:21
Compared with other manufacturers, the price is also cheap and it is profitable. It also supports acid and alkali resistance.
This review is about item#68076556.
Car wash
5
From Japan
On 2015-06-23 09:48:22
I use it when cleaning indoor and outdoor with alkaline solvent. After using for more than a year, the mouth part split, but the part of the hand seems to be still more. It was a good shopping.
This review is about item#68076556.
Paint peeling operation
2
From Japan
On 2015-01-21 08:55:19
I bought it because I was looking for acid resistant gloves with a low price. Than thought I was thinner and I was working all day, the hole opened. Also, while wire brushes are being used, attention is required as the strands will penetrate easily. I think that it is a product with price.
This review is about item#68076556.
Cleaning glassware with strong alkaline solution
3
From Japan
On 2015-01-16 18:33:43
When washing glassware with an alkali bath, it is used for loading and unloading equipment, cleaning. Since it can cover up to the elbow, you can work safely. I feel slightly dissatisfied that there is only one size. The hand is not the smaller one, but pretty buzzy. Also, the pointed glass (tip of broken pipette) was easily pierced and the hole opened (2 weeks after use). Somewhat dissatisfied remains in strength.
This review is about item#68076556.
Replacement of liquid such as dilute sulfuric acid
2
From Japan
On 2014-09-08 11:40:36
The finish of the left and right gloves is different. The left is processed to make it easier to insert hands but the right remains rubber.
This review is about item#68076565.

Related Products