Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hard Card Case

4.50 (6)
Color
Transparency
Material
Soft PVC
...see all>
Product Options
ADD TO CART
Inside Dimension (mm) Outside Dimension (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Outside Dimension (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
215x307 216x315 62 A4 1Sheet 1 A4 68076644 -
Discontinued
[x]
302x429 307x435 95 A3 1Sheet 1 A3 68076653 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2016-08-26 18:12:11
I think that it is very good for improving the efficiency of administrative work.
This review is about item#68076644.
Drawing case
5
From Japan
On 2016-08-16 15:45:17
Paper easy to put in and out. Because it is soft, there is no worry of breaking.
This review is about item#68076653.
I'm putting a work instruction.
3
From Japan
On 2016-06-02 11:39:35
Is good.
This review is about item#68076644.
Put the sample to show to the students
5
From Japan
On 2016-04-22 23:41:21
Soft cases, like hard cases, do not have to worry about cracking, easy to use. It is cheap because it is cheaper than the 100 yen shop.
This review is about item#68076653.
Instead of desk mat
5
From Japan
On 2016-04-06 16:30:54
There is no trouble in particular. Because it is softer it makes writing pole pen easier.
This review is about item#68076644.
As a substitute for waterproof sheet
4
From Japan
On 2016-03-31 14:58:33
I use it as a hobby, but I put this product in the area where water penetrates if it penetrates. It got cheaper than the selling out of the meter unit of the vinyl sheet at home center etc. However, the difficulty is that the right angle of the four corners of the case is extremely sharp and it hurts. I thought that it is the best product if R2mm is attached to the processing of four corners. However, since it is not selling soft case A3 size at 100 yen shop, it was very helpful.
This review is about item#68076653.

Related Products