Buy more than* S$200* and get FREE SHIPPING

Executive Chef Coat

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Air Consumption (mL/mm)
Nano-fabrication, stain-proof water absorption
Fabric
Twill
Color
Black
...see all>
Product Options
ADD TO CART
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
010 76 62 48 65 polyester, cotton 35 119 LL 1Sheet 1 HH483 68191821 56.57 SGD
Shipped after 2017-10-02
010 72 58 44 65 polyester, cotton 35 107 M 1Sheet 1 HH483 68191803 56.57 SGD
Shipped after 2017-10-02
010 70 58 42 65 polyester, cotton 35 101 S 1Sheet 1 HH483 68191794 56.57 SGD
Shipped after 2017-10-02
010 78 62 54 65 polyester, cotton 35 137 5L 1Sheet 1 HH483 68191855 56.57 SGD
Shipped after 2017-10-02
010 78 62 56 65 polyester, cotton 35 143 6L 1Sheet 1 HH483 68191864 56.57 SGD
Shipped after 2017-10-02
010 78 62 52 65 polyester, cotton 35 131 4L 1Sheet 1 HH483 68191846 56.57 SGD
Shipped after 2017-10-02
010 76 64 50 65 polyester, cotton 35 125 3L 1Sheet 1 HH483 68191837 56.57 SGD
Shipped after 2017-10-02
10 74 60 46 65 polyester, 35 cotton 113 L 1Sheet 1 HH483 68191812 56.57 SGD
Shipped after 2017-10-04
ADD TO CART

Related Products