Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Weather Pants

5.00 (3)
Caution
Since this product is a foreign texture and dyeing, there are possibilities to come into some color differences. Thank you for your understanding. Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Inseam (cm) Mixing Ratio (%) Size Color Material Alteration Color Number Fabric Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inseam (cm) Mixing Ratio (%) Size Color Material Alteration Color Number Fabric Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 Nylon 100, batting / polyester 100 L Dark navy Fastener / metal (slider / metal) Not possible 108 A dress material: twill 74 to 105 1PC 1 AZ10703 68202461 -
Discontinued
[x]
81 100 nylon, cotton / polyester 100 4L DarkNavy Zipper / metal (slider / metal) - 108 Table Location: twill 80 to 114 1PC 1 AZ10703 68202495 -
Discontinued
[x]
81 100 nylon, cotton / polyester 100 4L Green Zipper / metal (slider / metal) - 005 Table Location: twill 80 to 114 1PC 1 AZ10703 68202391 -
Discontinued
[x]
73 100 nylon, cotton / polyester 100 M Black Zipper / metal (slider / metal) - 010 Table Location: twill 72 to 102 1PC 1 AZ10703 68202407 -
Discontinued
[x]
77 100 nylon, cotton / polyester 100 LL Black Zipper / metal (slider / metal) - 010 Table Location: twill 76 to 108 1PC 1 AZ10703 68202425 -
Discontinued
[x]
77 100 nylon, cotton / polyester 100 LL DarkNavy Zipper / metal (slider / metal) - 108 Table Location: twill 76 to 108 1PC 1 AZ10703 68202477 -
Discontinued
[x]
73 100 nylon, cotton / polyester 100 M DarkNavy Zipper / metal (slider / metal) - 108 Table Location: twill 72 to 102 1PC 1 AZ10703 68202452 -
Discontinued
[x]
79 100 nylon, cotton / polyester 100 3L Green Zipper / metal (slider / metal) - 005 Table Location: twill 78 to 111 1PC 1 AZ10703 68202382 -
Discontinued
[x]
75 100 nylon, cotton / polyester 100 L Green Zipper / metal (slider / metal) - 005 Table Location: twill 74 to 105 1PC 1 AZ10703 68202364 -
Discontinued
[x]
77 100 nylon, cotton / polyester 100 LL Green Zipper / metal (slider / metal) - 005 Table Location: twill 76 to 108 1PC 1 AZ10703 68202373 -
Discontinued
[x]
81 100 nylon, cotton / polyester 100 4L Black Zipper / metal (slider / metal) - 010 Table Location: twill 80 to 114 1PC 1 AZ10703 68202443 -
Discontinued
[x]
73 100 nylon, cotton / polyester 100 M Green Zipper / metal (slider / metal) - 005 Table Location: twill 72 to 102 1PC 1 AZ10703 68202355 -
Discontinued
[x]
79 100 nylon, cotton / polyester 100 3L DarkNavy Zipper / metal (slider / metal) - 108 Table Location: twill 78 to 111 1PC 1 AZ10703 68202486 -
Discontinued
[x]
79 100 nylon, cotton / polyester 100 3L Black Zipper / metal (slider / metal) - 010 Table Location: twill 78 to 111 1PC 1 AZ10703 68202434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Winter delivery work
5
From Japan
On 2015-03-20 14:33:41
It seems to be durable indeed with the dough being solid. That there are band holes in any way. Absolutely necessary because it will slide down during work without this. Also there is a previous chuck. It is very inconvenient without this. Although it is a color, it looks like a bright blue in a color sample, but in fact it feels like a dark green that is close to black. The darker one was so dark that it was not noticeable personally. I searched for various things but this item is the best if I use it hard.
This review is about item#68202495.
Farm work
5
From Japan
On 2014-12-24 04:37:26
Price is moderate. Take off smoothly. It is warm. It is water resistant to some extent and is not dirty. It was hit.
This review is about item#68202364.
Working outdoors
5
From Japan
On 2014-03-15 01:10:14
Actually when you touch the spot, the dough is firm and durable feeling. As I mistakenly put the oil on, but wiped it off immediately, it did not become a spot, so it seems to be able to expect waterproofness and antifouling. Personally I prefer a person with a slightly darker color.
This review is about item#68202382.

Related Products