Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Nylon Gloves

Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Color Number
001
Palm Width (cm)
10
Middle Finger Length (cm)
9
Overall Length (cm)
24
Size
F
Color
White
Material
Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 AZ67033 68204272 11.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products