Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Indication of Use pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indication of Use pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water to 30L 25g (24ml) Alkaline 1PC(810g) 1 Refill 68077755 -
Discontinued
[x]
Water to 30L 25g (24ml) Alkaline 1PC(900g) 1 Unit 68077746 -
Discontinued
[x]
- - 1pc(900g) 1 Body 29885187 9.76 SGD
In stock
- - 1pc(810g) 1 Refill 23519335 8.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It used to dirty rag.
4
From Japan
On 2017-01-17 15:55:12
This detergent, was written with the bio-gel of Attakku. What detergent, do not know yet. The price is, do not know whether you much. I think that with another at home.
This review is about item#68077755.
The result was used Yu
5
From Japan
On 2016-03-14 15:51:39
The results were used is excellent, but we also sold in home centers, is what appreciate can use squid view,
This review is about item#68077755.
For the washing of hand wiping towel
5
From Japan
On 2015-09-09 16:43:55
Does not fall even in the bleaching agent, was used in a thin blackened part, it became a refreshing clean.
This review is about item#68077755.

Related Products