Buy more than* S$200* and get FREE SHIPPING

Memory Card Reader

5.00 (1)
Caution
Multimedia card is separately required adapter. Maximum power consumption is included power consumption by memory card. Some support cards are included that adapters are partly required.
Maximum Consumption Current (A)
0.9
Interface
USB3.0/USB2.0/USB1.1
Slot
Four
Cable Length (mm)
500
Warranty Period
6 months
Power Supply Voltage (V)
5.0+/-5%
Connector Shape
USB Type A
Power
USB bus power
Outside Dimension (depth D x Width W x Height H) (mm)
43.5x69.0x15.0
Weight (g)
About42
...see all>
Product Options
ADD TO CART
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver X1 manual, USB3.0 cable (0.5m) x1 1PC 1 MR3-C002SV 68076802 -
Discontinued
[x]
Red X1manual,USB3.0cable(0.5m)x1 1PC 1 MR3-C002RD 68076793 -
Discontinued
[x]
Black X1manual,USB3.0cable(0.5m)x1 1PC 1 MR3-C002BK 68076775 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For transferring data from a digital camera to a personal computer
5
From Japan
On 2014-12-05 16:42:05
Again USB 3.0 is fast. I hope the price goes a little cheaper ...
This review is about item#68076775.

Related Products