Buy more than* S$200* and get FREE SHIPPING

Memory Card Reader

Caution
Multimedia card is separately required adapter. Maximum power consumption is included power consumption by memory card. Some support cards are included that adapters are partly required.
Maximum Consumption Current (A)
0.9
Interface
USB3.0/USB2.0/USB1.1
Slot
Two
Maximum data-transfer Rate (Mbps) (theoretical value)
Case 480, of USB1.1:: 12 case 5000, of USB2.0: the case of USB3.0
Supported Media
[SD memory card] SD / SD (High speed) / SD (pro High speed) / SDClass2, 4, 6, SD/SDHCClass2 10/Wii DSi for, 4, 6, 10/SDHCUHS-I/SDxC/SDxCUHS- I/miniSD/miniSDHCClass2, 4, 6/TransFlash/microSD/microSDHCClass2, 4, 6, 10/microSDHCUHS-I [Multimedia card] MMC
Warranty Period
6 months
Power Supply Voltage (V)
5.0+/-5%
Compatible Models
Macintosh Series equipped with a USB3.0/2.0/1.1 interface, 10.6 to 10.7.3 Mac OS x model and (SP3) to work Windows8 / 7 (including SP1) / Vista (SP2) / xP to work
Connector Shape
USB Type A
OS Support
Windows8 / 7 (including SP1) / Vista (SP2) / xP (SP3) / OS x (10.6 to 10.7.3)
Power
USB bus power
Outside Dimension (depth D x Width W x Height H) (mm)
21.5x67.5x14.0
Weight (g)
About18
Accessories
Instruction manual x1
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 MR3-C004BK 68076854 -
Discontinued
[x]
Silver 1PC 1 MR3-C004SV 68076881 -
Discontinued
[x]
Red 1PC 1 MR3-C004RD 68076872 -
Discontinued
[x]
ADD TO CART

Related Products