Buy more than* S$200* and get FREE SHIPPING

Dungaree Shirt

Color Number
008
...see all>
Product Options
ADD TO CART
Size Color Material Type Head Circumference (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Type Head Circumference (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL - - - 40.5 82/85 61 54 - 124 - 1sheet 1 AZ7610 68275295 45.99 SGD
Shipped after 2018-05-29
M Navy Button / button with thread Long-sleeved shirts 38 78/81 57 50 Cotton 100 116 Canadian Creek 1Sheet 1 AZ7610 68275277 45.99 SGD
Shipped after 2018-05-29
L Navy Button / button with thread Long-sleeved shirts 39 80/83 59 52 Cotton 100 120 Canadian Creek 1Sheet 1 AZ7610 68275286 45.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products