Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

4.33 (6)
...see all>
Product Options
ADD TO CART
Cutting Capability (mm) Effective Length (mm) Body Weight (g) Number of Threads Overall Length (mm) Number of Threads per inch Thickness (mm) PlyWood Cutting Capacity (mm) Material Purpose Application Effective Flute Length (mm) Cutting Capacity (mm) Mild Steel Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capability (mm) Effective Length (mm) Body Weight (g) Number of Threads Overall Length (mm) Number of Threads per inch Thickness (mm) PlyWood Cutting Capacity (mm) Material Purpose Application Effective Flute Length (mm) Cutting Capacity (mm) Mild Steel Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Veneer) 5 -50 91 20 - 117 11 - 5-50 Carbon tool steels - Lumber, plywood, veneer 91 - 1.5 1Set(3PC) 1 T-308BO/3 68079164 19.99 SGD
Shipped after 2018-04-27
(FRP) -20, (plastic) -30, (aluminum) -30 74 - - 100 8 - - Heiss - Mild steel plate, aluminum, plastic, FRP 74 3-15 1 1Set(3PC) 1 T-127D/3 68079252 12.99 SGD
Shipped after 2018-04-23
(Plastic) -20 56 - - 76 19 - 1.5-15 Carbon tool steels - Wood, plywood, plastics 56 - 1.25 1Set(3PC) 1 T-101AO/3 68079417 11.99 SGD
Shipped after 2018-04-26
(Veneer) 1.5 -15 57 - - 83 18 - 1.5-15 Bimetal - Lumber, plywood, veneer 57 - 1.25 1Set(3PC) 1 T-101AOF/3 68079401 13.99 SGD
Shipped after 2018-04-23
(Pipe) to 65 106 - 14 132 - 1 - Bimetal For metalwork, For metalwork For metalwork 106 2.5 to 6 1 1Box(3PC) 1 T-318BF/3 68079112 19.99 SGD
Shipped after 2018-04-23
- - - - 100 6 - 5-50 - - - 74 - 1.7 1set(3pc) 1 T-144DP/3 68079225 14.99 SGD
Shipped after 2018-05-01
- - - - 100 5-6 - 10-45 - - - 74 - 1.5 1set(3pc) 1 T-101D/3 68079356 16.99 SGD
Shipped after 2018-05-01
- - 20 - 117 11 - 5-50 - - - 91 - 1.5 1set(3pc) 1 T-308BOF/3 68079155 24.99 SGD
Shipped after 2018-05-01
- - - - 92 17-23 - - - - - 67 1-3 1 1set(3pc) 1 T-218A/3 68079216 15.99 SGD
Shipped after 2018-05-01
- - - - 100 8 - 4-50 - - - 74 - 1.25 1set(3pc) 1 T-111C/3 68079347 8.99 SGD
Shipped after 2018-05-01
- - - - 132 23 - - - - - 106 1-3 1 1set(3pc) 1 T-318AF/3 68079137 24.99 SGD
Shipped after 2018-04-23
- - 30 - 117 11 - 5-50 - - - 91 - 1.5 1set(3pc) 1 T-308BF/3 68079173 21.99 SGD
Shipped after 2018-05-01
- - - - 100 5-6 - 5-50 - - - 74 - 1.25 1set(3pc) 1 T-244D/3 68079191 13.99 SGD
Shipped after 2018-05-01
- - 31 - 117 11 - 5-50 - - - 91 - 1.5 1set(3pc) 1 T-308B/3 68079182 19.99 SGD
Shipped after 2018-04-23
- - - - 92 11-13 - 2-15 - - - 67 - 1 1set(3pc) 1 T-119B/3 68079261 7.99 SGD
Shipped after 2018-05-01
- - - - 100 10 - 3-30 - - - 74 - 1.5 1set(3pc) 1 T-101BR/3 68079365 14.99 SGD
Shipped after 2018-05-01
- - - - 100 10 - 3-30 - - - 74 - 1.25 1set(3pc) 1 T-101BF/3 68079374 15.99 SGD
Shipped after 2018-05-01
- 106 - - 132 11-13 - - - - - 106 2.5-6 1.25 1set(3pc) 1 T-318B/3 68079121 15.99 SGD
Shipped after 2018-04-23
- - - - 132 21 - - - - - 106 1-3 1 1set(3pc) 1 T-318A/3 68079146 15.99 SGD
Shipped after 2018-04-23
- 74 - - 100 8 - - - - - 74 3-15 1 1set(3pc) 1 T-227D/3 68079207 13.99 SGD
Shipped after 2018-04-23
- 83 - - 83 13 - 2-15 - - - 83 - 1 1set(3pc) 1 T-119BO/3 68079277 8.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Cutting of wood with cutting of softwood
4
From Japan
On 2017-09-08 19:00:46
Because the blade is thick, you need plenty of cloth width, but Kiguchi is finished neatly. (Forward direction plate only) However, because the blade is thick, there are a lot of jams, so it is necessary to firmly press the board. It is not suitable for thin boards.
This review is about item#68079173.
Thick aluminum plate cutting
5
From Japan
On 2016-06-27 22:36:00
Because it is a special item, sharpness is good.
This review is about item#68079252.
My DIY
4
From Japan
On 2016-03-17 20:57:08
Although it was stated that it is good after the break, I think that it may be that I am not used to jigsaw, but it was not satisfactory.
This review is about item#68079182.
Cutting
5
From Japan
On 2015-12-19 15:29:24
Always use genuine ones. It is better than things from other companies.
This review is about item#68079252.
Cutting of aluminum bar
3
From Japan
On 2014-11-25 08:50:24
There is no particular problem
This review is about item#68079121.
Production of animal relief
5
From Japan
On 2014-06-03 14:06:05
The curve cuts cleanly anyway.
This review is about item#68079417.

Related Products