Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

5.00 (2)
Purpose
For metalwork
Cutting Capacity (mm) Stainless
1 to 3
Effective Flute Length (mm)
67
Cutting Capacity (mm) Mild Steel
1 to 3
Body Weight (g)
409
Number of Threads
17 to 23
Overall Length (mm)
92
Material
Bimetal
...see all>
Product Options
ADD TO CART
Cutting Capacity (mm) Aluminum Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (mm) Aluminum Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 1Set(3PC) 1 T-118AF/3 68079304 13.99 SGD
In stock
- - 1Set(100PC) 1 T-118AF/100 68079313 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Disconnection
5
From Japan
On 2016-04-17 08:52:04
Always using
This review is about item#68079304.
Cutting of iron plate, stainless steel plate, etc.
5
From Japan
On 2016-01-12 18:12:21
Very nice. It gets off well. I cut the aluminum alloy, but it cut more than I thought.
This review is about item#68079304.

Related Products