Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PFZ500E Dedicated Blade

5.00 (1)
Purpose
Cutting of soft iron and non-ferrous metals.
Effective Length (mm)
183
Overall Length (mm)
235
Material
Bimetal
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Body Weight (g) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Body Weight (g) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 50 50 1PC 1 M722EF 68085604 -
Discontinued
[x]
- - 60 1PC 1 M1122EF 68085622 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY work
5
From Japan
On 2015-09-11 13:59:39
It seems that it will be cut easily even if it is tried.
This review is about item#68085622.

Related Products