Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Distance Meter

2015 Trusco Published Pages
3 1669
2014 TRUSCO Published Page
2-2359
Measurement Pricision (mm)
+/-1.0
Measuring Range (m)
0.05-250
Minimum Display (mm)
0.1
Body Weight (g)
240
Main Part Dimension (mm)
66x120x37
Weight (g)
240
Height (mm)
120
Thickness (mm)
37
Width (mm)
66
TRUSCO Part Number
387-5091
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GLM250VF 68092735 669.99 SGD
In stock
ADD TO CART

Related Products