Buy more than* S$200* and get FREE SHIPPING

Circularsaw Guide Ruler

5.00 (4)
Caution
Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Guide ruler to cut material right angle. Right angle dedicated ruler., Guide ruler to cut material right angle. Right angle dedicated ruler.
Material
(Body) Aluminum, (guide plate) stainless steel, (rivets) Stainless, (handle) ABS resin, elastomer resin
...see all>
Product Options
ADD TO CART
Squareness (/ 100 mm) Measuring Range (cm) Product Weight (g) Main Part Dimension (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Squareness (/ 100 mm) Measuring Range (cm) Product Weight (g) Main Part Dimension (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 1100 750x330x70 Tree one discarded 1PC 1 73169 68287581 -
Discontinued
[x]
0.1mm or less 45 900 580x300x70 One tree discarded 1PC 1 73168 68287572 -
Discontinued
[x]
0.1mm or less 100 1420 1150x400x70 One tree discarded 1PC 1 73170 68287597 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Wood cutting operation
5
From Japan
On 2017-06-01 17:02:02
Since I thought that I wanted it before, I bought it daringly because the price was reasonable. The length is also sufficient, and it can be used for woodworking work.
This review is about item#68287581.
Do-it-yourself
5
From Japan
On 2017-05-13 15:54:37
Very convenient. I wish I could use it more quickly. Next time I'm thinking I'd like to order a bit shorter
This review is about item#68287581.
Features of newly built detached houses
5
From Japan
On 2016-05-09 18:35:05
It is easy to use and uses memory for easy viewing.
This review is about item#68287597.
When cutting a board straight with a round saw
5
From Japan
On 2014-12-19 15:43:55
I was able to cut with confidence when cutting straight.
This review is about item#68287581.

Related Products