Buy more than* S$200* and get FREE SHIPPING

Side Marker Light

4.00 (1)
Number of Using LED (Piece)
5
Rated Voltage (V)
24
Type
Bus
Width (mm)
69
Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-1841 68095526 80.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a bus shoulder light
4
From Japan
On 2014-09-24 11:14:13
If it is of the light bulb type, the brightness is insufficient, especially the left side is hard to see. The light of this product is white and stands out, making driving easier. Also, the bulb type has a short life span of the light bulb, and I have to exchange it frequently, so I think that was also good at that point.
This review is about item#68095526.

Related Products