Buy more than* S$200* and get FREE SHIPPING

Rear Lamp

5.00 (1)
Genuine Part Number
81670-1350
Manufactutrer
Hino
Rated Voltage (V)
24
Rated Power (W)
25W
Model
Hino new
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-0446 68095447 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mitsubishi Jeep's back lamp exchange
5
From Japan
On 2016-04-19 14:47:48
It is slightly different from normal usage, but I embedded it in the body of Mitsubishi Jeep. Because it is for trucks, especially at the time of the retreat of the night, the rear is lit brightly and it is safe to secure safety.
This review is about item#68095447.

Related Products