Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Side Marker Light

3.50 (2)
Power (W)
25
Rated Voltage (V)
24
Type
Bus
Width (mm)
69
Length (mm)
200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-1781 68095815 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Repair of bus
2
From Japan
On 2016-03-12 08:17:27
Still want the price is cheap
This review is about item#68095815.
Fancy dress
5
From Japan
On 2015-04-07 20:36:57
Was purchased for the track, the size is just good, night driving in light of the peripheral tire is now easier. I was attached from the easily waterproof.
This review is about item#68095815.

Related Products