Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Cobalt Straight Drill

3.92 (60)
Material
HSSCo8
...see all>
Product Options
ADD TO CART
Overall Length (mm) Blade Diameter (phi mm) Point Angle (Degree) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Blade Diameter (phi mm) Point Angle (Degree) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 2 135 30 1PC 1 HSSCo8 2 68096174 3.99 SGD
Shipped after 2018-01-22
74 3.5 135 46 1PC 1 HSSCo8 3.5 68096235 3.99 SGD
Shipped after 2018-01-22
84 4 135 55 1PC 1 HSSCo8 4 68096244 4.99 SGD
Shipped after 2018-01-22
84 4.2 135 55 1PC 1 HSSCo8 4.2 68096253 4.99 SGD
Shipped after 2018-01-22
87 4.5 135 57 1PC 1 HSSCo8 4.5 68096262 4.99 SGD
Shipped after 2018-02-14
116 8 135 83 1PC 1 HSSCo8 8 68096305 12.99 SGD
Shipped after 2018-01-22
72 3.2 135 43 1PC 1 HSSCo8 3.2 68096201 3.99 SGD
Shipped after 2018-01-22
72 3 135 43 1PC 1 HSSCo8 3 68096192 2.99 SGD
Shipped after 2018-01-22
74 3.3 135 46 1PC 1 HSSCo8 3.3 68096217 3.99 SGD
Shipped after 2018-02-06
74 3.4 135 46 1PC 1 HSSCo8 3.4 68096226 3.99 SGD
Shipped after 2018-01-22
94 5 135 63 1PC 1 HSSCo8 5 68096271 5.99 SGD
Shipped after 2018-02-06
62 2.5 135 36 1PC 1 HSSCo8 2.5 68096183 3.99 SGD
Shipped after 2018-02-28
104 6 135 72 1PC 1 HSSCo8 6 68096287 7.99 SGD
Shipped after 2018-01-22
107 7 135 75 1PC 1 HSSCo8 7 68096296 9.99 SGD
Shipped after 2018-01-22
97 5.2 118 67 1pc 1 HSSCo8 5.2 48615333 5.99 SGD
Shipped after 2018-02-06
153 12 118 115 1pc 1 HSSCo8 12 48615412 23.99 SGD
Shipped after 2018-01-22
62 2.4 118 36 1pc 1 HSSCo8 2.4 48615245 3.99 SGD
Shipped after 2018-01-22
65 2.6 118 38 1pc 1 HSSCo8 2.6 48615254 2.99 SGD
Shipped after 2018-01-22
124 8.5 118 90 1pc 1 HSSCo8 8.5 48615376 12.99 SGD
Shipped after 2018-01-22
140 10.5 118 103 1pc 1 HSSCo8 10.5 48615403 19.99 SGD
Shipped after 2018-01-22
48 1.5 118 23 1pc 1 HSSCo8 1.5 48615218 2.99 SGD
Shipped after 2018-01-22
84 4.1 118 55 1pc 1 HSSCo8 4.1 48615306 4.99 SGD
Shipped after 2018-03-28
84 4.3 118 55 1pc 1 HSSCo8 4.3 48615315 4.99 SGD
Shipped after 2018-02-06
68 2.8 118 40 1pc 1 HSSCo8 2.8 48615263 2.99 SGD
Shipped after 2018-01-22
97 5.5 118 67 1pc 1 HSSCo8 5.5 48615342 5.99 SGD
Shipped after 2018-01-22
59 2.2 118 34 1pc 1 HSSCo8 2.2 48615236 3.99 SGD
Shipped after 2018-01-22
107 6.8 118 75 1pc 1 HSSCo8 6.8 48615367 9.99 SGD
Shipped after 2018-01-22
72 3.1 118 43 1pc 1 HSSCo8 3.1 48615272 3.99 SGD
Shipped after 2018-01-22
50 1.6 118 25 1pc 1 HSSCo8 1.6 48615227 2.99 SGD
Shipped after 2018-01-22
77 3.6 118 49 1pc 1 HSSCo8 3.6 48615288 3.99 SGD
Shipped after 2018-02-06
77 3.8 118 49 1pc 1 HSSCo8 3.8 48615297 3.99 SGD
Shipped after 2018-01-22
107 6.5 118 75 1pc 1 HSSCo8 6.5 48615358 7.99 SGD
Shipped after 2018-01-22
94 5.1 118 63 1pc 1 HSSCo8 5.1 48615324 6.99 SGD
Shipped after 2018-01-22
127 9 118 92 1pc 1 HSSCo8 9 48615385 12.99 SGD
Shipped after 2018-01-22
133 10 118 98 1pc 1 HSSCo8 10 48615394 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 28
4 star 14
3 star 9
2 star 3
1 star 6
Review Rating: 3.92
60 Customer Reviews
The reviews are automatic translation.
Pilot hole for site drilling
5
From Japan
On 2018-01-13 10:36:04
There is no problem in sharpness. It is cheap and saved. I use it as a consumable feeling.
This review is about item#68096217.
Drilling of stainless steel
5
From Japan
On 2018-01-05 21:40:50
Shinko, Nazi, Mitsubishi, etc. We have used a variety of manufacturers for over 40 years, but now it is a professional processing shop specialized in stainless steel. Because stainless steel dust is expensive, it is common sense to polish immediately as it breaks down. Sharpen as soon as it gets bad. Since no manufacturers are so different, polish them cheaply and let's use it!
This review is about item#68096201.
Drilling of stainless steel
5
From Japan
On 2017-12-12 06:07:03
I use it for drilling stainless steel but I like it because it can be opened straight if the price is cheap and cut well and a hole of about 70 mm in depth is open
This review is about item#68096271.
Purchased for drilling of stainless steel round bars.
1
From Japan
On 2017-12-05 21:47:45
Since I bought one before and it did not have any problem, I bought 10 of this time but there was not anything that could cut as much as one. I could not sharpen because it was thin, I felt a lot of dissatisfaction.
This review is about item#68096174.
Drilling
3
From Japan
On 2017-12-01 14:57:11
It is good that the blade length is long, but regrettable that it is easy to break a little
This review is about item#68096244.
Open additional holes in stainless steel fittings
4
From Japan
On 2017-10-15 14:51:09
The opponent was a thin board, so if you hook up the hawk and move the drilling machine, the first one opened quickly, but the second did not open and smoke came out. Eventually the cutting edge of the drill became round and became Oshaka. Since I bought two, I replaced it, and after the third one I opened it comfortably while carefully adjusting the power. Usage was bad! !
This review is about item#68096253.
During machine maintenance
5
From Japan
On 2017-10-13 21:32:03
I caught cheap and tried it, I feel that I have better than NACHI.
This review is about item#68096201.
Wiring of motorcycle
1
From Japan
On 2017-10-12 17:37:54
It is also underneath, but still it seems that drilling is not suitable for stainless steel. It is remarkably durable compared to HSS-CO drills of other companies. It became unusable just by opening a few holes.
This review is about item#68096183.
Stainless Steel C Steel Drilling
5
From Japan
On 2017-09-21 11:00:09
3.0 mm stainless steel C steel was also perfect for drilling easily
This review is about item#68096201.
Factory stock
5
From Japan
On 2017-09-16 17:04:51
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#68096235.

Related Products