Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1000BASE-TE Compatible Switching Hub

Caution
External dimensions excluding protrusions.
Green Purchasing Law
Excluded
RoHS Directive
Unsupported
Network Type
IEEE802.3ab/IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Jumbo Frames
Correspondence (15Kbytes)
Flow Control
IEEE802.3x (full duplex mode), back pressure (half duplex mode)
Set Up System
Without direction specification
Warranty Period
1 year
Communication Method
Full duplex / half duplex
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
165x108x28
Connection Method
1000BASE-T/100BASE-TX/10BASE-T
Connector Shape
RJ-45
Compatible Standard
VCCI ClassB
Accessories
One in order to use it AC adapter, safely
...see all>
Product Options
ADD TO CART
Registation Number of Mac Addresses Rated Power Consumption (W) Number of Ports Weight (g) Data Transfer Rate Color Auto Negotiation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Registation Number of Mac Addresses Rated Power Consumption (W) Number of Ports Weight (g) Data Transfer Rate Color Auto Negotiation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8,192 hotels (aggregated for all ports) 3.2 5 178.5 (Maximum) 7.4Mpps Black Correspondence (1000/100/10Mbps) 1PC 1 LAN-GSW05/PHB 68096104 -
Discontinued
[x]
8,192 hotels (aggregated for all ports) 5.4 8 205 (Maximum) 11.9Mpps Black Correspondence (1000/100/10Mbps) 1PC 1 LAN-GSW08/PHB 68096122 -
Discontinued
[x]
8, 192 (aggregated for all ports) 3.2 5 178.5 (Max)7.4Mpps White Front: white, back: Half-Brown 1PC 1 LAN-GSW05/PH 68096095 -
Discontinued
[x]
8, 192 (aggregated for all ports) 5.4 8 205 (Max)11.9Mpps White Correspondence (1000/100/10Mbps) 1PC 1 LAN-GSW08/PH 68096113 -
Discontinued
[x]
ADD TO CART