Buy more than* S$200* and get FREE SHIPPING

1000BASE-T Switching Hub

Purpose
Available to use it to PC, TV, and network apparatus equipped with either one of the following 3 LAN ports, 1000BASE-T, 100BASE-TX, 10BASE-T.
Green Purchasing Law
Excluded
Network Type
IEEE802.3ab/IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Jumbo Frames
Correspondence (9Kbytes)
Warranty Period
1 year
Communication Method
Full duplex / half duplex
Connection Method
1000BASE-T/100BASE-TX/10BASE-T
Connector Shape
RJ-45
Compatible Standard
VCCI ClassA
Color
White
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) RoHS Directive Data Transfer Rate Rated Power Consumption (W) Auto Negotiation Number of Ports Weight (g) Registation Number of Mac Addresses Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) RoHS Directive Data Transfer Rate Rated Power Consumption (W) Auto Negotiation Number of Ports Weight (g) Registation Number of Mac Addresses Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 411x130x44 Non-compliant (Max)36Mpps 19.06 Correspondence (1000/100 / 10Mbps) 24 About1920 384 case (aggregated for all ports) 1PC 1 LAN-GSW24P/HGW 68096156 -
Discontinued
[x]
216x133x42 Unsupported (Max)24Mpps 8.45 Correspondence (1000/100/10Mbps) 16 About925 8, 192 (aggregated for all ports) 1PC 1 LAN-GSW16P/HGW 68096147 -
Discontinued
[x]
ADD TO CART