Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Inkjet Paper

4.60 (5)
Basis Weight (g/m2)
235
Paper Thickness (mm)
0.235
Whiteness (%)
99.5
...see all
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L size 1Pack(200Sheet) 1 WPL200VA 68096725 17.63 SGD
In stock
L size 1Pack(400Sheet) 1 WPL400VA 68096743 28.05 SGD
In stock
L size 1Pack(300Sheet) 1 WPL300VA 68096734 24.21 SGD
Shipped after 2017-05-12
A4 1pack(55sheet) 1 WPA455VA 17435583 25.86 SGD
In stock
- 1pack(100sheet) 1 WPL100VA 17435608 9.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Photo grilled Turn
5
From Japan
On 2016-03-30 11:57:28
Photos (Fujifilm) because it is the manufacturer goods with confidence to say at a low cost is not.
This review is about item#17435608.
Photographic print
5
From Japan
On 2016-03-16 22:27:24
Cannon of 7-color printers, but are using the photo printing with Epson's six-color printer, is of sufficient quality.
This review is about item#17435608.
I work to live in snow country is snow removal. We use as ID photo after work before work.
3
From Japan
On 2015-12-15 19:23:14
I'm glad things inexpensive because quite use the number ...
This review is about item#68096743.
Site photos of birds
5
From Japan
On 2015-07-15 13:29:20
I thought the use of the printer fails in our company, seems to be a bug by the manufacturer of photographic paper, from now on, is determined to this.
This review is about item#68096725.
Print photos
5
From Japan
On 2014-10-13 17:17:55
I am happy that were able to very print to clean. It can also reduce the cost in mass use.
This review is about item#68096743.

Related Products