Buy more than* S$200* and get FREE SHIPPING

Clamp Lever

4.43 (7)
Material (Spring Part)
SUS304-WPB
Material (Screwed Part)
S45C
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Maximum Fastening Power (kN) Dimension r (mm) Dimension h (mm) Dimensions H1 (mm) Maximum Load (N) Dimensions M (mm) Dimensions D (mm) Lever Color Dimension S (mm) Surface Processing (Lever) Dimension d (mm) Surface Processing (Screw) Dimension H (mm) Material (Lever Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Maximum Fastening Power (kN) Dimension r (mm) Dimension h (mm) Dimensions H1 (mm) Maximum Load (N) Dimensions M (mm) Dimensions D (mm) Lever Color Dimension S (mm) Surface Processing (Lever) Dimension d (mm) Surface Processing (Screw) Dimension H (mm) Material (Lever Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 3.0 48.5 25.8 39 80 M4 13 - 4 - 10 - 35.7 - 1pc 1 CLFB4-B 68097547 7.99 SGD
Shipped after 2018-05-28
7 3.0 48.5 25.8 39 80 M4 13 - 4 - 10 - 35.7 - 1pc 1 CLFB4-S 68097522 7.99 SGD
Shipped after 2018-05-28
7 3.0 48.5 25.8 39 80 M4 13 - 4 - 10 - 35.7 - 1pc 1 CLFB4-O 68097592 7.99 SGD
Shipped after 2018-05-28
7 4.8 48.5 25.8 39 108 M5 13 - 4 - 10 - 35.7 - 1pc 1 CLFB5-B 68097556 9.99 SGD
Shipped after 2018-05-28
7 4.8 48.5 25.8 39 108 M5 13 - 4 - 10 - 35.7 - 1pc 1 CLFB5-O 68097601 9.99 SGD
Shipped after 2018-05-28
7 6.8 48.5 25.8 39 184 M6 13 - 4 - 10 - 35.7 - 1pc 1 CLFB6-B 68097565 6.99 SGD
In stock
14 19.8 79.5 37.6 59.5 507 M10 21 - 6.5 - 16 - 55.5 - 1pc 1 CLFB10-B 68097583 8.99 SGD
In stock
14 19.8 79.5 37.6 59.5 507 M10 21 - 6.5 - 16 - 55.5 - 1pc 1 CLFB10-O 68097635 8.99 SGD
In stock
7 6.8 48.5 25.8 39 184 M6 13 Orange 4 Baked 10 Iron oxide black film 35.7 Zinc die-casting 1PC 1 CLFB6-O 68097617 6.99 SGD
In stock
10 12.5 71.3 35.1 55.4 316 M8 17.5 Orange 7 Baked 14 Iron oxide black film 51.4 Zinc die-casting 1PC 1 CLFB8-O 68097626 7.99 SGD
In stock
7 4.8 48.5 25.8 39 108 M5 13 Silver 4 Baked 10 Iron oxide black film 35.7 Zinc die-casting 1PC 1 CLFB5-S 68097531 7.99 SGD
In stock
10 12.5 71.3 35.1 55.4 316 M8 17.5 Black 7 Baked 14 Iron oxide black film 51.4 Zinc die-casting 1PC 1 CLFB8-B 68097574 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Machine guide adjustment
5
From Japan
On 2018-03-24 08:12:31
I am using it for several months, but for now it can be used without problems.
This review is about item#68097635.
Fixing the tool post of the table turning lathe
4
From Japan
On 2017-11-22 02:55:37
The function is not a problem at all. Although it is not in comparison with other products, I felt that the paint film was somewhat weak. I just peeled off just by touching a knife. I do not need to search for a hex wrench and it is useful. I bought Orange, but it was also good for looking up as an accent.
This review is about item#68097635.
Drilling machine for drilling machine
5
From Japan
On 2017-10-17 15:45:58
I am using it to fix the vise of the drilling machine, it is useful when changing the position finely.
This review is about item#68097574.
Telescopic frame parts
5
From Japan
On 2017-03-29 16:32:34
I posted a misunderstanding as something different. This is very satisfying because it is familiar to the hand well and easy to turn.
This review is about item#68097565.
As a part of the telescope mount
3
From Japan
On 2017-03-29 15:42:14
Unlike photographs, what I was sent to me felt that the end of the lever was thin and difficult to enter power.
This review is about item#68097565.
Machine work
5
From Japan
On 2016-03-14 18:35:45
Lathe, milling machine and various other knob screws etc are replaced with clamps. It is possible to tighten securely and change the clamping position, so safety and working efficiency are rising.
This review is about item#68097626.
Machine tool slide lock
4
From Japan
On 2015-04-21 15:13:45
Since it is a part that is used frequently, the material of the screw part is S45C, so we can expect high durability. However, it is still in sight as it is still in use. I am very satisfied with the price. Although it is not limited to this product, the clamp of the female thread would like the thread part a little more in length. Most products have thread length of 7 mm. With M6, only 5 or 6 bars are chewed with a pitch of 1 mm. If it is a male screw, there are also longs ...
This review is about item#68097565.

Related Products