Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8xP1.25 1PC 1 O96-2009 68102797 -
Discontinued
[x]
M12xP1.5 1PC 1 O96-2010 68102806 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.72
29 Customer Reviews
The reviews are automatic translation.
Used for YAMAHA Bino
5
From Japan
On 2016-03-13 22:02:51
I used it for YAMAHA's Vino. Since magnets not included in the standard bolt are attached, sludge removal effect is expected to be expected.
This review is about item#68102797.
Used in PCX.
3
From Japan
On 2016-03-10 14:39:18
Iron powder can not be used, but magnetic force is available.
This review is about item#68102806.
Used for Cub 90
3
From Japan
On 2016-01-15 23:26:20
I arrived normally. I could not get much iron powder, but it may be due to exchanging the oil at a blast.
This review is about item#68102806.
Bolt at oil change
5
From Japan
On 2015-12-26 21:12:05
The magnet at the tip removes the iron powder in the oil.
This review is about item#68102806.
For replacement of Super Cub 110
5
From Japan
On 2015-10-06 22:13:59
When I changed the oil actually, I was surprised that a lot of sludge was adhering. The power of the magnet seems to be quite strong, I'm glad that I can realize that it is useful.
This review is about item#68102806.
When turnip oil is changed
5
From Japan
On 2015-09-10 19:44:20
Since there is no external oil filter in the turnip, it is measures to remove the metal.
This review is about item#68102806.
I bought it for Majesty S
5
From Japan
On 2015-09-10 18:57:01
I checked the pitch and the length was unknown, but probably I thought this would be a purchase. I seemed to be fine as I was watched by a motorbike shop. Once I buy it I will keep using it so I think that it will not increase the number of purchases (^ ^ ♪
This review is about item#68102806.
Oil drain
5
From Japan
On 2015-08-28 18:34:51
The magnet feels strong! It is! I hope the price is cheap. I used it for APE 50. I want to ask M14, not just M8, M12.
This review is about item#68102806.
To HONDA Super Cub DX
4
From Japan
On 2015-07-26 15:36:45
I have gotten a turnip for nearly 10 years, but I changed my drain bottle for the first time. Bolts fitted with a 17 mm wrench (product size is M12 × P1.5), both the thickness and pitch of the screws have been met. The effect of the magnet is unknown until the next oil change, but this price is satisfying with a set of bolts and washers.
This review is about item#68102806.
Change oil of motorcycle
5
From Japan
On 2015-07-22 19:37:51
It is an impression of actually using. I mounted only about 500 km but I pulled out the oil for maintenance of the clutch. Metal powder like sand iron with a small metal piece also has unexpectedly, I felt enough effect.
This review is about item#68102806.