Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Connection Diameter Nominal Diameter (B) TRUSCO Part Number Fluid Operating Temperature Range (deg C) Type Type Outer Diameter (phi mm) Working Pressure (MPa) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Nominal Diameter (B) TRUSCO Part Number Fluid Operating Temperature Range (deg C) Type Type Outer Diameter (phi mm) Working Pressure (MPa) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3/8 382-1609 - - - - - - 10 1pc 1 BH-5310 85858516 22.99 SGD
Shipped after 2018-05-07
PT1/4 - - Air, water, oil -10 -80 (Freezing point except) BH type Angle 9x9 0.98 - 1PC 1 BH-5299 85858507 18.99 SGD
Shipped after 2018-05-07
PT1/4 - - - - - - 8x8 0.98 - 1pc 1 BH-5288 85858491 18.99 SGD
In stock
PT1/8 - - - - - - 6x6 0.98 - 1pc 1 BH-5166 85858482 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a switch to an outboard motor fuel reserve tank with a set with an internal threaded nipple
5
From Japan
On 2016-04-04 14:55:27
I got a very ideal and compact switching cock. Usability is also the best! It is!
This review is about item#85858491.
Combined with inner screw hose joint Internal diameter 7 mm Used as switching cock with fuel hose
5
From Japan
On 2015-10-07 00:39:47
Satisfied with compact and elaborate finish Flow direction mark is difficult to understand (I opened a small hole in the opening side handle)
This review is about item#85858491.

Related Products