Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Valves

Purpose
For various oil and pneumatic tools. For equipment pipe fitting like water and hot water supply.
Fluid
Water, oil, air
Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 To 80 (freezing point I excluded)
Type
BW type (female thread x female thread)
Material
[Body] brass (C3771), [socket] brass (C3604BD other)
...see all>
Product Options
ADD TO CART
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1 / 2 (in) x PF1 / 2 (in) 1PC 1 BW-0044 85859121 20.99 SGD
In stock
PT3 / 8 (in) x PF3 / 8 (in) 1PC 1 BW-0033 85859112 22.99 SGD
Shipped after 2018-06-22
PT3 / 4 (in) x PF3 / 4 (in) 1PC 1 BW-0066 85859137 30.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products