Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reducing Elbow

4.20 (5)
Working Pressure (MPa [kgf/cm2])
6.9 (70) or less
Operating Temperature Range (deg C)
-50 To 150
Material
C3771BD (cd 75ppm or less)
...see all>
Product Options
ADD TO CART
Mounting Screw Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1 / 8 (outside), PT1 / 4 (in) 4 x 8 1PC 1 LK-1012 85860573 6.99 SGD
In stock
PT1 / 2 (outside), PT3 / 8 (in) 13 x 10 1PC 1 LK-1043 85860625 10.99 SGD
In stock
PT1 / 4 (outside), PT3 / 8 (in) 8 x 10 1PC 1 LK-1023 85860591 10.99 SGD
In stock
PT3 / 8 (outside), PT1 / 2 (in) 10 x 13 1PC 1 LK-1034 85860616 22.99 SGD
In stock
PT3 / 8 (outside), PT1 / 4 (in) 10 x 8 1PC 1 LK-1032 85860607 6.99 SGD
In stock
PT1 / 4 (outside), PT1 / 8 (in) 8 x 4 1PC 1 LK-1021 85860582 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Compressor air tank
5
From Japan
On 2018-04-01 14:38:18
It is used to connect the regulator to the air output port of the compressor air tank. Finish precision, appearance etc. You can use it without particular problems.
This review is about item#85860573.
For sensor mounting
4
From Japan
On 2017-11-29 17:09:50
I bought it to install a sensor for oil management. It was L-shaped so it was good in terms of space.
This review is about item#85860607.
oil
2
From Japan
On 2017-11-14 15:02:25
It is convenient if there are irregular shapes with a little more caliber, and also priced that the price is a bit cheaper.
This review is about item#85860625.
Nozzle installation for air conditioner washing
5
From Japan
On 2017-06-23 14:39:35
Purchase for installation of air conditioner washing nozzle used at work. In order to wash the aluminum fin on the back side cleanly, I was looking for something with pressure resistance at 90 °, but this was perfect.
This review is about item#85860582.
Repair of compressor
5
From Japan
On 2015-12-09 22:12:02
Because it is high precision it can be used with confidence. It is good that they are carefully packed and delivered one by one.
This review is about item#85860573.

Related Products