Buy more than* S$200* and get FREE SHIPPING

Step Ladder CCA

4.45 (22)
Top Plate Size (mm)
252x160
Working Load (kg)
100
Material
Aluminum
Specification
Alumite processing, folding type
...see all
Product Options
ADD TO CART
Top Plate Height H (mm) Weight (kg) Installation Dimensions (Width W x Depth D)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Plate Height H (mm) Weight (kg) Installation Dimensions (Width W x Depth D)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
560 1.7 440x480 1PC 1 CCA60K 68103131 61.67 SGD
In stock
790 2.5 480x650 1PC 1 CCA80K 68103147 92.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
When wiping car windows
5
From Japan
On 2016-12-14 18:56:06
Lightly whether to carry a convenient strong do not know yet, but we expect that the longevity.
This review is about item#68103131.
car wash
2
From Japan
On 2016-09-24 02:54:42
I am happy when you use, but I feel the pain that you really use will hit the finger when you put the hard the force when you close.
This review is about item#68103131.
Used at the time of car wash of light car
5
From Japan
On 2016-04-01 16:07:32
Light and durable, but was puzzled by the Close method.
This review is about item#68103147.
koukann
5
From Japan
On 2016-03-09 20:42:47
iiyo
This review is about item#68103131.
car wash
5
From Japan
On 2015-10-12 11:14:47
It is light and very good.
This review is about item#68103131.
As a stepping stone in the company
4
From Japan
On 2015-09-04 16:32:09
Beyond my expectation, it is sturdy and light
This review is about item#68103131.
Cleaning the interior
5
From Japan
On 2015-08-14 19:07:41
I studied various other things on the net, but I think cost performance is good. The height is also handy well.
This review is about item#68103131.
When you want height for a little machine setting work
4
From Japan
On 2015-06-16 14:39:25
The body is very convenient to carry because it is very weighed. It is scary because it seems to pinch my fingers when opening and fixing the part of the hinge and closing again. There is room for improvement here.
This review is about item#68103147.
Indoor work
5
From Japan
On 2015-05-15 18:40:07
It looks light and easy to use. The crosspiece is wide and stable.
This review is about item#68103147.
For low work
4
From Japan
On 2014-11-19 13:46:42
There is no particular big problem.
This review is about item#68103131.

Related Products