Buy more than* S$200* and get FREE SHIPPING

Miscellaneous Chain

4.24 (17)
Chain Length (m)
30
Surface Processing
Electroplating
...see all>
Product Options
ADD TO CART
Chain Diameter (phi mm) Inner Diameter (phi x Hmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chain Diameter (phi mm) Inner Diameter (phi x Hmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 About 30x7 1PC 1 4x30m 68486311 58.99 SGD
In stock
3 About 26x6 1PC 1 3x30m 68486302 41.99 SGD
In stock
5 About 35x9 1PC 1 5x30m 68486327 92.99 SGD
In stock
5.5 About 35x9 1PC 1 5.5x30m 68486336 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Product theft prevention
5
From Japan
On 2018-01-16 15:40:35
I bought it at a low price, it is a sturdy product, it can be used with confidence.
This review is about item#68486302.
For suspension of lighting
4
From Japan
On 2018-01-06 15:22:27
I used it to hang fluorescent lights. I was worried whether to use an inexpensive competitor's unwelded type, but if this price difference, I thought that this type of welding would be better for this type of welding and chose this.
This review is about item#68486311.
Use for enclosure
4
From Japan
On 2017-07-25 13:28:43
Used in conjunction with a different diameter rope clamp (circle) H900 for monotail It is cheaper than the fence and looks better than the temporary enclosure for construction. It was thinner than I expected. Next time I would like to make it a little thick
This review is about item#68486302.
For testing
4
From Japan
On 2017-05-16 15:45:11
It was easier to use and better than I thought. The price was also affordable.
This review is about item#68486302.
Hanging signboard, display board, etc.
5
From Japan
On 2017-04-28 16:59:02
Although it was cut to about 2 m at a high place and used, it was easy to handle and convenient to carry.
This review is about item#68486302.
Prevention of falling of air conditioners and warehouses
3
From Japan
On 2017-03-18 18:59:24
Durability / rust prevention is unknown. I hope things of 10 m in length are also on sale.
This review is about item#68486311.
For outdoor product fall prevention
5
From Japan
On 2017-03-11 06:58:07
Products like electroplating seem to be less suitable for outdoor use, the surface will become white at the beginning where rain starts, then rust starts to appear. If it does not get rainy, I think that it is cheap and good product.
This review is about item#68486311.
anti-theft
3
From Japan
On 2017-01-29 10:24:05
I am satisfied with price etc. I think that it is more easy to use if there are 5 sizes.
This review is about item#68486311.
For initial weeding of rice field
3
From Japan
On 2016-09-29 20:23:43
Up to now, I purchased about 30 pieces. There is a place where plating is not on, things that the chain is deformed rarely that you can improve. It is a good enough item to pull the rice field, the price is cheap and I appreciate it.
This review is about item#68486327.
I bind it to a pillar and bite it with a chain
5
From Japan
On 2016-07-13 02:46:45
It does not hurt even if it drops on your feet, even if you pull it, it is strong and satisfied without breaking by human power.
This review is about item#68486327.

Related Products