Buy more than* S$200* and get FREE SHIPPING

Household Gloves

4.00 (1)
Purpose
General housework
Overall Length (cm)
30
Material
Vinyl chloride resin (non-phthalate plasticizer)
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Type Size Color Thickness (mm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Type Size Color Thickness (mm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.9 No fleece L Green 0.25 22 1Pair 1 - 68192153 2.99 SGD
Shipped after 2018-02-26
7.4 No fleece M Pink 0.25 20 1Pair 1 - 68192117 2.99 SGD
Shipped after 2018-02-26
7.2 No fleece S Pink 0.25 18.8 1Pair 1 - 68192092 2.99 SGD
Shipped after 2018-02-26
7.4 No fleece lining M Green - 20 1Pair 1 - 68192135 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic work such as kitchen
4
From Japan
On 2016-07-03 19:24:54
Handly roughness was bad, and water work was painful and painful. I tried various gloves, but I like this product because it is easiest to use.
This review is about item#68192092.

Related Products