Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Household Gloves

4.50 (2)
Purpose
General housework, gardening
Material (surface)
Vinyl chloride resin (non-phthalate plasticizer)
Material (reverse side)
Rayon (flocked)
Overall Length (cm)
32
Type
Back hair with
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.4 8.3 M Green 1Pair 1 - 68192214 3.99 SGD
In stock
22.5 8.5 L Green 1Pair 1 - 68192232 3.99 SGD
In stock
19.5 7.5 S Pink 1Pair 1 - 68192171 3.99 SGD
Shipped after 2018-06-27
20.4 8.3 M Pink 1Pair 1 - 68192196 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning service
5
From Japan
On 2017-06-15 20:56:29
I use it for 7 hours a day, but it is easy to take off and easy to use, even if it is strong and long time use.
This review is about item#68192214.
Used for washing the equipment with water
4
From Japan
On 2016-03-14 09:15:51
It is slightly higher than the nearby drugstore, but I was allowed to use it because there are times when the number is not complete. It is a demand item from the scene as it is strong because it is reinforced with fingertips.
This review is about item#68192232.

Related Products