Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glove, Housekeeping And Gardening

Purpose
General housework, gardening
Around Palms (cm)
20
Middle Finger Length (cm)
7.7
Overall Length (cm)
34
Size
M
Material
Vinyl chloride resin (non-phthalate plasticizer)
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No fleece Reactive Orange 1Pair 1 - 68192336 -
Discontinued
[x]
No fleece lining Sweet Pink 1Pair 1 - 68192311 -
Discontinued
[x]
No fleece lining Happy Yellow 1Pair 1 - 68192354 -
Discontinued
[x]
No fleece lining Aqua Blue 1Pair 1 - 68192397 -
Discontinued
[x]
No fleece lining Fresh Green 1Pair 1 - 68192372 -
Discontinued
[x]
No fleece lining Purple Fairy 1Pair 1 - 68192415 -
Discontinued
[x]
No fleece lining Rose Red 1Pair 1 - 68192433 -
Discontinued
[x]
ADD TO CART

Related Products