|
Family Natural Rubber Thick Long Type
[x]close
|
Family Natural Rubber Thick Long Type
(4)
|
|
- Purpose
- Housework, gardening, yard work
- Material (surface)
- Natural rubber
- Material (reverse side)
- Cotton
- Middle Finger Length (cm)
- 8
- Overall Length (cm)
- 42
- Standard
- Food Sanitation Law on
- Type
- Back hair with
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Working with alkaline detergent
From Japan
On 2017-12-29 09:40:29
The length of the long type is perfect. Handling of L size items We are saved because there are few stores.
Work at the time of manufacturing food products
From Japan
On 2017-01-14 18:50:32
It might be a little small for men. For female workers it is best to use comfort.
Tropical fish maintenance
From Japan
On 2016-11-13 06:40:28
The rubber band of the cuff feels good M size even in L size
Washroom dish dishes
From Japan
On 2016-10-18 20:39:21
It is soft and nice, but I want a little more to the length of the arm.
Customers Who Bought This Item Also Bought
Related Products