Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Polar Gloves

Purpose
Cooking food, general housework, gardening, nursing care, hair dyeing, DIY work
Around Palms (cm)
19.3
Middle Finger Length (cm)
8.3
Overall Length (cm)
24.5
Standard
Food Sanitation Law on
Size
M
Color
White
Material
Synthetic rubber (nitrile)
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Powder-Free 1Bag(10Sheet) 1 - 68192512 2.42 SGD
In stock
Powder free 1Bag(50Sheet) 1 - 68192521 14.59 SGD
Shipped after 2017-09-29
ADD TO CART

Related Products