Buy more than* S$200* and get FREE SHIPPING

Two Wheel Trolley

3.64 (11)
Caution
* Some product may have slight peeling, scratches, and dent.* The color of the grip may not be black., * Some product may have slight peeling, scratches, and dent.* The color of the grip may not be black.
Plate Depth (mm)
225
Scoop Plate Width (mm)
340
Wheel (phi mm)
200
Load Capacity (kg)
100
Height (mm)
435
Weight (kg)
9.6
Overall Length (mm)
1180
Width (mm)
470
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NU-100 68399685 339.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
Transportation of garden work / garden stone brick etc.
4
From Japan
On 2017-11-20 15:27:22
Heavy garden stone brick etc. lightly spoils. The car itself is also very easy to operate. It is quite nice.
This review is about item#68399685.
Transport of felt cloth etc.
5
From Japan
On 2017-10-06 15:08:22
The luggage hit part is curved just right and it is very convenient to use. I am satisfied that I can purchase good goods in COSPA.
This review is about item#68399685.
Stone transport
5
From Japan
On 2017-04-10 17:27:18
The thing is solid with respect to price It is the best if a rubber band is attached
This review is about item#68399685.
Modification for sealing machine transportation
5
From Japan
On 2017-01-25 16:56:13
It was remodeled for sealing machine transportation. It is cospa highest as a remodeling base.
This review is about item#68399685.
Moving luggage carry-in work
2
From Japan
On 2016-11-02 10:39:35
At the time of product arrival deformation was seen in the metal parts of the mounting part of the left wheel bearing. It seems that it took weight during transportation. Since I was in a hurry, I am using it because I am using it corrected by us.
This review is about item#68399685.
Firewood carrying
4
From Japan
On 2016-10-28 12:56:48
In uneven places, it is hard to jump because it is hard as it is a pneumatic tire, but it is somewhat difficult to carry a small thing, but at this price, it is highly recommended and it is recommended. Because it is for propane gas transportation, since the back side is curved, I think that it is easy to use by attaching a back plate or mounting a straight iron plate when using it for other uses like me.
This review is about item#68399685.
Shipping of beverages
5
From Japan
On 2016-07-28 11:24:58
In traditional thick ironing products that are more traditional than iron, it takes time to order hard to find anything else.
This review is about item#68399685.
Scheduled to be used when carrying a refrigerator at the time of moving
3
From Japan
On 2016-06-09 13:30:20
I tried carrying other things but it is fun. I can climb the stairs.
This review is about item#68399685.
Movement and loading of cylinders
1
From Japan
On 2015-06-12 19:29:08
The steel plate on the bottom that carries the bottle bent quickly without the strength, and it was difficult to put it under the cylinder from the second time and the reinforced iron plate was connected by welding. Also, as for the tire, it is hard because it is a no-punk and it is hard to have a little step if it is riding heavy. The axis of the tire also begins to deform little by little with weight (within regulation).
This review is about item#68399685.
moving
1
From Japan
On 2014-11-03 10:46:02
Since the rubber of the no-punched wheel is deformed, it becomes a rattle, the load is shifted and the sound is loud. In case of heavy baggage the frame bends.
This review is about item#68399685.

Related Products