Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Graduated Microcentrifuge Tube, Cap

5.00 (1)
Cylinder Diameter (phi mm) x Height H(mm)
11.1x40
1 Scale (mL)
0.5
Capacity (mL)
1.5
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(500PC) 1 WE9 68399484 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
centrifuge
5
From Japan
On 2015-07-17 14:49:12
This price is wonderful and it is wonderful
This review is about item#68399484.