Buy more than* S$200* and get FREE SHIPPING

Poly Dropper

5.00 (2)
Body Size (phi mm)
156
Sterilization
None
Capacity (mL)
3
Material
PE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(250PC) 1 WN1 68399606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For dripping
5
From Japan
On 2016-09-29 17:37:44
Exactly good size. 1 suitable, also suitable for adding 2 drops. Especially it is not necessary to be sterile. .
This review is about item#68399606.
Weighing of additives
5
From Japan
On 2015-03-10 14:39:52
There is no waist but price merit is enough
This review is about item#68399606.

Related Products