Buy more than* S$200* and get FREE SHIPPING

PP Sample Container

5.00 (2)
Cylinder Diameter x Height (phi mm x mm)
58.1x74.2
Sterilization
γ-ray sterilized
1 Scale (mL)
20
Capacity (mL)
120
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WJ1 68399667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Feeding
5
From Japan
On 2015-11-29 15:31:47
The feeling of use is the highest. Although it is really nice to have sterilization and sterilization treatment and there is something about this price in individual packaging.
This review is about item#68399667.
In the kitchen
5
From Japan
On 2014-08-18 16:36:18
We have seasonings and few remaining flour (such as flour and coffee). I do not know whether it is food OK .... Size is appropriate, easy to understand content, easy to open and close because it is a screw type lid, unit price is cheap in bulk selling, taper is attached, so it can be stacked and stored, it is a good thing. Always 2.3 pieces are purchased along with the main order item.
This review is about item#68399667.

Related Products