Buy more than* S$200* and get FREE SHIPPING

Engine Chain Saw

3.60 (5)
Displacement
30.1cc
Engine Type
Two-stroke engine
Spark Plug
CJ8Y
Oil Tank (L)
0.18
Fuel Tank Capacity (L)
0.24
Specification
Hybrid anti vibration mechanism. Intens bar specification. (Saw chain)PS52.
Accessories
Plug wrench
...see all
Product Options
ADD TO CART
Dimension (mm) Fuel Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Fuel Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 cycle mixed pixel phosphorus Top Handle - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CST310S-PW 68402634 -
Discontinued
[x]
(Guide bar) 350 2 cycle mixed gasoline Rear handle 3.3   1PC 1 CSR310S-PW 68402643 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Logging work
1
From Japan
On 2016-03-05 22:46:36
The sharpness of the saw chain gets worse quickly. (Although dressing is comfortable in a short time, it is necessary to dress it as cutting sharpness becomes bad at once when cutting one horse-eye oak of 10 to 15 cm in diameter. Previously using Hitachi's engine chain saw, but dressing was troublesome, but in 5 seasons (November to March) it was two saw chains This saw chain has no season but only dresser with dressing stone So very expensive. Purchasing is cautioned because it is easily fished and purchased but maintenance cost becomes very expensive. Assuming 5 seasons to use, 7 to 8 saw chains will be needed. Costly it will be needed \ 40,000 - degree. worst! Goods can not be kept very well without single item only of saw chain.
This review is about item#68402634.
Trees cutting down
4
From Japan
On 2016-01-13 21:37:44
There is no problem with the main body, but the sharpness of the chain falls quickly. Every time gasoline is refueled, it is necessary for the sharpening to be made using power sharp, so it is quick for the chain to become useless.
This review is about item#68402634.
Cutting work of wood for demolition work.
3
From Japan
On 2015-10-26 05:19:44
Many cheap ones were selling in general, it was better for you to investigate well and purchase.
This review is about item#68402643.
Cutting of trees
5
From Japan
On 2014-10-07 18:47:00
I am worried about where to repair in case of engine failure
This review is about item#68402634.
Logging etc. of standing trees
5
From Japan
On 2013-11-19 14:10:36
Although I was daunting to start the engine, operability might be good if the engine is applied. However, since chips adhere to the machine and it is difficult to clean them, I want you to attach a cover to the front of the machine or not to insert chips into the joint of the body.
This review is about item#68402634.

Related Products