Buy more than* S$200* and get FREE SHIPPING

Desktop Counting Scale

Measurement Plate Dimensions (Width x Depth) (mm)
300x225
Body Dimensions (Width x Depth x Height) (mm)
311x327x117
Weight (kg)
4.2
...see all
Product Options
ADD TO CART
Battery Operating Time Weighing (kg) Stability Time (sec) Minimum Unit Weight of Measurement(g) Minimum Weight for Sampe Registration (g) Range Minus Tare Minimum Display (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Operating Time Weighing (kg) Stability Time (sec) Minimum Unit Weight of Measurement(g) Minimum Weight for Sampe Registration (g) Range Minus Tare Minimum Display (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 210 hours 6 1 within 0.02 4 0-6 0.2 1PC 1 RC31P6 68528092 1,019.90 SGD
In stock
- 1.5 - 0.005 1 0-1.5 0.05 1pc(s) 1 RC31P1502 68528074 1,019.90 SGD
Shipped after 2017-08-01
About 210 hours 30 1 within 0.1 20 0-30 1 1pc(s) 1 RC31P30 68528117 1,019.90 SGD
In stock
About 210 hours 3 1 within 0.01 2 0-3 0.1 1pc(s) 1 RC31P3 68528083 1,019.90 SGD
In stock
About 210 hours 15 1 within 0.05 10 0-15 0.5 1pc(s) 1 RC31P15 68528101 1,019.90 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products