Buy more than* S$200* and get FREE SHIPPING

GEKKOU Drill Bits

4.20 (5)
Purpose
For middle machining of stainless steel and general steel
Point Angle (Degree)
118
Set Contents
(One each for 15 points x) phi3.0 / 3.5 / 4.0 / 4.5 / 5.0 / 5.5 / 6.0 / 6.5 / 7.0 / 7.5 / 8.0 / 8.5 / 9.0 / 9.5 / 10.0mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(15PC) 1 GK3-10 68436873 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Drilled holes in the stainless steel and aluminum plate · FRP plate
5
From Japan
On 2016-11-08 15:18:09
Friend I bought a look at to easily hole drilled in the thick stainless steel plate. It does not have still only one use will cut better than cheap drill.
This review is about item#68436882.
Drilling work of air conditioning equipment work.
5
From Japan
On 2016-11-02 15:05:16
No sharpness in until now, I was surprised, there was worth the price accordingly.
This review is about item#68436882.
sus304 when angle processing
1
From Japan
On 2016-10-11 00:35:43
Once you certainly initially raised a little rotation speed sharpness was good, consisting of the early not cut Namete. It soon relent, better to use again sharpening the Iron drill made of NACHI yourself to long-lasting to far off. After all, it was a commodity of feeling cheap. Professional is also not suitable for drilling is something plants. By the way, 4mm thick plate in the three-hole in Φ3.3 of SUS304, was only a red two-hole in Φ6. Although quite cut pilot hole is while you are out right angle drilling is necessary. Put away immediately Namete a hand drill. It had been decorated at the tip thinning is also the easiest way of AND ARE NOT still carbide drill. Maybe you do not buy anymore. I yelled the company Once this to not use.
Stainless steel processing of hobby
5
From Japan
On 2015-02-01 17:11:18
To 10mm thick SUS304 teeth did not stand even with the drill of various manufacturers until now, was a surprise was able to very easily drilling! Although the tool used is a small milling machine rather than the electric drill used by demonstration video, depressing the lightly lever about 30 seconds. Superb drill to a stainless steel plate of 10mm thickness was impregnable reblogged through. It was the moment that is not the stainless steel processing to give up this I realized that it is quite possible also to amateur. This product represents the respect from the bottom of my heart to the development staff that was commercialized!
This review is about item#68436873.
Metal processing
5
From Japan
On 2014-09-29 14:39:13
It was the sharpness of the reputation street. Preeminent quality. If price is a little more cheaper, it should be noted that it was good.
This review is about item#68436882.

Related Products