Buy more than* S$200* and get FREE SHIPPING

Breaker Function Fuse, Mini Flat, Low Profile Fuse

3.79 (14)
...see all
Product Options
ADD TO CART
Available Voltage (V) Allowable Current (A) Current (A) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Voltage (V) Allowable Current (A) Current (A) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12 ? 24 100 - Low profile fuse and mini flat-type fuse 1Set 1 - 68402695 55.59 SGD
Shipped after 2017-09-25
DC12/24, DC12 24 100, 100 -, - Flat-type fuse, Flat-type fuse 1Set 1 - 87105995 55.59 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 3
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
Car wiring inspection
1
From Japan
On 2016-08-23 23:30:37
When connecting the normal 15 A fuse and the 5 A fuse of this product in series, why 15 A fuse flew first, it is not so good as a product. Just because it was within the guaranteed period, correspondence returned very quickly very quickly.
For work when the fuse frequently runs out
1
From Japan
On 2015-01-26 18:02:57
Although other people have also written, in the car terminal parts of this product are too thick and do not get stuck in the fuse box. I think that there is no problem if the terminal part is made the same thickness as the normal fuse.
This review is about item#68402695.
Repair work of troubled fuse of agricultural machinery trouble
5
From Japan
On 2014-12-09 14:11:03
Previously, I bought a breaker fuse of the same type, but this time I purchased a cheap monotaro but I think that there is no performance difference.
This review is about item#68402695.
Wiring check
4
From Japan
On 2014-08-18 16:00:15
Wiring check is easy
This review is about item#87105995.
Wiring repair or circuit test
5
From Japan
On 2014-07-30 18:59:59
I am satisfied with the behavior as I expected.
This review is about item#68402695.
12V car maintenance
1
From Japan
On 2014-07-28 22:29:55
Dummy Modern car's BCM, relay BOX, etc. It is not stabbed in general car fuse blocks. In case of stabbing the block it is jammed to the main body size and it interferes with the relay BOX case and the feet that do not stick are short, so 10 A Because the item has extended the leg and surpassed the emergency as it surpassed the quick quarter It might be a return or not Whether or not it is possible to connect Please note that it is a reasonable price and if it is JTC's it seems stabbing in BOX, I do not want to buy it ...,,,,
This review is about item#68402695.
car
5
From Japan
On 2014-06-11 20:12:07
Good
This review is about item#68402695.
Motorcycle maintenance
4
From Japan
On 2014-06-10 18:31:54
It is convenient for wiring inspection. I think that it is good to have selling roses.
This review is about item#68402695.
Troubleshooting Short
5
From Japan
On 2014-06-10 10:52:53
Conveniently I think that it is more convenient when there is an energizing display LED etc. Additional tracks When troubleshooting trouble in wiring troubles (Marker lamp malfunction etc.) Convenient energization indication will reduce consumption of better fuses and reduce expenses
This review is about item#68402695.
Exploration of electrical equipment failure
3
From Japan
On 2014-06-07 00:59:54
The function is the same as the circuit breaker. I use it for places that are easy to fly when installing security.
This review is about item#68402695.

Related Products