Buy more than* S$200* and get FREE SHIPPING

Engine Pump

3.00 (2)
Ignition Plug
NGK(BPMR6A)
Warranty Period
1 year
Starting Method
Recoil starter
Engine Type
Mixing two-cycle gasoline engine
Body Dimensions (Width x Depth x Height) (mm)
280x260x340
Fuel Tank Capacity (L)
About 0.7
Inhalation Discharge Port Diameter
25 (1 inch)
Continuous Opreration Time (min)
About fifty
Discharge Rate (L/min)
About 110
Inhalation Height (m)
7
Noise Level (dB)
About 95
Fuel
Lubricant mixing gasoline 25: 1
Handle
Yes
Displacement Volume (mL)
33
Total Pumping Height (m)
30
Output (kW)
0.9(1.2Ps)
Type
Portable Type
Color
Orange x Black
Weight (kg)
6
Specification
PL insurance covered
Accessories
Water supply hose 3m (suction hose) x1, coupling x2, hose band x3, strainer x1, box wrench x1, x2 packing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NWP-25 68533875 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Irrigation
1
From Japan
On 2014-05-28 20:02:47
I bought it because it was a low price. The startability of the engine was good, but when it is full throttle hunting is severe, if it does not adjust it is not likely to be used. (The adjustment of the cab ????) Also, the attached strainer had only 48 millimeters in diameter of the bamboo shoot part, and it could not be fixed with the suction hose even if the hose band was tightened. (The attached hose band was deformed due to the deformation of the screw)
This review is about item#68533884.
Cleaning of farm equipment
5
From Japan
On 2014-04-04 14:15:12
Engine startability is good so it can be used without stress.
This review is about item#68533875.

Related Products